
Female Disconnect, Nyln fully Insul, 16-14, DNF14-206FIB-3K, PK 3000
Mfr # DNF14-206FIB-3K
Zoro # G3037556
product price: $846.99
/pk 3000, $0.28/ea
Free Shipping & Returns
Key Features
For Use With
Crimp press with CA9 (CD9-5A) or CA-800EZ (CD-800-5) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Molded, Flame Retardant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DNF14-206FIB-3K
Zoro #
G3037556
UPC #
7498382695
Country of Origin
Mexico
Dimensions
Overall Length
0.78 in
Height
0.22 in
Width
0.3"
Maximum Wire Insulation Diameter (mm)
4.1
Overall Width (In.)
0.31
Insulation Diameter (mm)
4.1
Overall Width (mm)
7.9
Insulation Diameter (In.)
0.16
Overall Length (In.)
0.78
Minimum Metric Conductor Size (mm²)
1.5
Wire Strip Length (In.)
11933
Minimum Wire Size (AWG)
#16
Tab Size (mm)
5.2/4.8 x 0.5
Minimum Copper Conductor Size (AWG)
#16
Maximum Metric Conductor Size (mm²)
2.5
Wire Strip Length (mm)
7.1
Overall Length (mm)
19.8
Maximum Copper Conductor Size (AWG)
#14
Maximum Wire Insulation Diameter (In.)
0.16
Maximum Wire Size (AWG)
#14
Tab Size (In.)
0.205/0.187 x 0.020
Description
Female Disconnect, nylon fully insulated, 16 - 14 AWG, .187/.205 x .020 tab size, funnel entry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.