Female Disconnect, Nyln fully Insul, 22-18, DNF18-110FIB-3K, PK 3000

  • Mfr # DNF18-110FIB-3K

  • Zoro # G3037285


product price:  $960.99
/pk 3000, $0.32/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-7A) or CA-800EZ (CD-800-7) applicator
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.71 in
Features
Molded, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF18-110FIB-3K
Zoro #
G3037285
UPC #
7498382679
Country of Origin
Mexico

Dimensions

Overall Length
0.71 in
Width
0.2"
Height
0.15 in
Tab Size (mm)
2.8 x 0.8
Overall Width (mm)
4.8
Minimum Metric Conductor Size (mm²)
0.5
Overall Width (In.)
0.19
Overall Length (mm)
18
Tab Size (In.)
0.110 x 0.032
Maximum Wire Insulation Diameter (mm)
3
Maximum Metric Conductor Size (mm²)
1
Wire Strip Length (mm)
7.1
Insulation Diameter (In.)
0.12
Maximum Copper Conductor Size (AWG)
#18
Insulation Diameter (mm)
12
Maximum Wire Insulation Diameter (In.)
0.12
Minimum Wire Size (AWG)
#22
Maximum Wire Size (AWG)
#18
Wire Strip Length (In.)
11933
Overall Length (In.)
0.71
Minimum Copper Conductor Size (AWG)
#22

Details

For Use With
Crimp press with CA9 (CD9-7A) or CA-800EZ (CD-800-7) applicator
Color Code
Red
Insulation Type
Fully Insulated
Features
Molded, Flame Retardant
Finish
Tinned
Barrel Type
Funnel
Maximum Operating Temperature (°F)
221
Tongue Angle
Straight
Product Type
Disconnect
Finish/Coating
Tin-Plated
Flammability Rating
UL94-HB
Maximum Voltage (V)
600
Seam Type
Butted
Disconnect Type
Female Disconnect
Maximum Operating Temperature (°C)
105
Base Material
Brass
Insulation Material
Nylon
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (kV)
0.6
Contact Plating
Tin
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Color
Red
Product Class
Disconnects

Description

Female Disconnect, nylon fully insulated, 22 - 18 AWG, .110 x .032 tab size, funnel entry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.