Zoro Homepage

Female Disconnect, Nylon, 16-14AWG, PK1000

  • Mfr # DNF14-187FIB-M

  • Zoro # G0765331


product price: $361.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14-187FIB-M
Zoro #
G0765331
UPC #
7498375984
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.22 in
Width
0.3"
Maximum Wire Insulation Diameter (mm)
4.1
Maximum Wire Insulation Diameter (In.)
0.16
Wire Strip Length (In.)
11933
Insulation Diameter (mm)
4.1
Tab Size (mm)
4.8 x 0.8
Overall Width (mm)
7.4
Maximum Copper Conductor Size (AWG)
#14
Maximum Metric Conductor Size (mm²)
2.5
Overall Length (In.)
0.78
Wire Strip Length (mm)
7.1
Tab Size (In.)
0.187 x 0.032
Maximum Wire Size (AWG)
#14
Overall Length (mm)
19.8
Minimum Wire Size (AWG)
#16
Minimum Copper Conductor Size (AWG)
#16
Insulation Diameter (In.)
0.16
Minimum Metric Conductor Size (mm²)
1.5
Overall Width (In.)
0.29

Details

Item
Female Disconnect,Nylon,16-14AWG,PK1000
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Features
Flame Retardant
Finish
Tinned
Maximum Operating Temperature (°F)
221
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Product Type
Disconnect
Finish/Coating
Tin-Plated
Disconnect Type
Female Disconnect
Maximum Voltage (V)
600
Tongue Angle
Straight
Maximum Voltage (kV)
0.6
Seam Type
Butted
Flammability Rating
UL94-HB
Base Material
Brass
Insulation Material
Nylon
Barrel Type
Funnel
Maximum Operating Temperature (°C)
105
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Color
Blue
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect,Nylon,16-14AWG,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.