Female Disconnect, Nylon, 16-14AWGg, PK50

  • Mfr # DNF14250FIBX-L

  • Zoro # G0765383


product price: $53.89
/pk 50, $1.08/ea

Key Features

For Use With
CT-100
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.93 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14250FIBX-L
Zoro #
G0765383
UPC #
7498312002
Country of Origin
Mexico

Dimensions

Overall Length
0.93 in
Height
0.22 in
Width
0.35 in
Tab Size (In.)
0.250 x 0.032
Maximum Wire Insulation Diameter (mm)
6.1
Overall Length (In.)
0.93
Wire Strip Length (mm)
7.1
Tab Size (mm)
6.3 x 0.8
Overall Length (mm)
23.6
Overall Width (In.)
0.35
Overall Width (mm)
8.9
Maximum Wire Insulation Diameter (In.)
0.24
Insulation Diameter (mm)
6.1
Minimum Wire Size (AWG)
#16
Minimum Metric Conductor Size (mm²)
1.5
Minimum Copper Conductor Size (AWG)
#16
Maximum Copper Conductor Size (AWG)
#14
Maximum Wire Size (AWG)
#14
Maximum Metric Conductor Size (mm²)
2.5
Insulation Diameter (In.)
0.24
Wire Strip Length (In.)
11933

Details

Item
Female Disconnect,Nylon,16-14AWGg,PK50
For Use With
CT-100
Color Code
Blue
Insulation Type
Fully Insulated
Features
Flame Retardant
Finish
Tinned
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
0.6
Base Material
Brass
Insulation Material
Nylon
Flammability Rating
UL94-HB
Product Type
Disconnect
Maximum Operating Temperature (°C)
105
Maximum Voltage (V)
600
Disconnect Type
Female Disconnect
Note
DNF14250FIBX-L replaces DNF14250FIBX-C
Seam Type
Butted
Tongue Angle
Straight
Barrel Type
Expanded Entry
Maximum Operating Temperature (°F)
221
Connector Details
1 x Quick Disconnect
Product Material
Brass
Contact Plating
Tin
Product Name
Terminal Connector
Product Color
Blue
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect,Nylon,16-14AWGg,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.