Female Disconnect, Prem Nyln fully Insul, DPF18-250FIB-3K, PK 3000

  • Mfr # DPF18-250FIB-3K

  • Zoro # G3038070


product price:  $980.99
/pk 3000, $0.33/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-10A) or CA-800EZ (CD-800-10) applicator
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Molded, Flame Retardant, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF18-250FIB-3K
Zoro #
G3038070
UPC #
7498382370
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.22 in
Width
0.4"
Overall Height (mm)
5.6
Minimum Metric Conductor Size (mm²)
0.5
Maximum Copper Conductor Size (AWG)
#18
Overall Height (In.)
0.22
Wire Strip Length (mm)
7.1
Wire Strip Length (In.)
11933
Overall Length (mm)
21.3
Maximum Metric Conductor Size (mm²)
1
Overall Width (In.)
0.35
Tab Size (In.)
0.250 x 0.032
Overall Length (In.)
0.84
Maximum Wire Insulation Diameter (In.)
0.136
Tab Size (mm)
6.3 x 0.8
Minimum Wire Size (AWG)
#22
Overall Width (mm)
8.9
Maximum Wire Insulation Diameter (mm)
3.45
Maximum Wire Size (AWG)
#18

Details

For Use With
Crimp press with CA9 (CD9-10A) or CA-800EZ (CD-800-10) applicator
Color Code
Red
Insulation Type
Fully Insulated
Features
Molded, Flame Retardant, Strain Relief
Finish
Tinned
Disconnect Type
Female Disconnect
Insulation Material
Premium Nylon
Maximum Voltage (kV)
0.6
Finish/Coating
Tin-Plated
Barrel Type
Funnel
Maximum Operating Temperature (°C)
105
Flammability Rating
UL94V-2/UL94-HB
Standards Met
UL 310, CSA 22.2 No.153
Base Material
Brass
Product Type
Disconnect
Maximum Voltage (V)
600
Tongue Angle
Straight
Maximum Operating Temperature (°F)
221
Contact Plating
Tin
Product Name
Terminal Connector
Product Color
Red
Connector Details
1 x Quick Disconnect
Max Operating Temperature
105 degrees celsius
Product Class
Disconnects

Description

Female Disconnect, premium nylon fully insulated, 22 - 18 AWG, .250 x .032 tab size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.