Zoro Homepage

Ferrule, 14 AWG, PP, 5/8in., PK500

  • Mfr # FSD80-12-D

  • Zoro # G9990346


product price: $153.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Wire Range
14 AWG
Insulation Type
Self-Insulated
Insulation Color
Blue
Insertion Length
5/8 in
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD80-12-D
Zoro #
G9990346
UPC #
074983762606
Country of Origin
Germany

Dimensions

Insertion Length
5/8 in
Overall Length
0.75 in
Length
0.8"
Maximum Wire Size
14 AWG
Minimum Wire Size
14 AWG
Strip Length
5/8 in
Barrel Diameter
0.17 in
Barrel Length
0.28 in
Ferrule Diameter
0.1 in
Inside Dia.
0.09 in
Wire Strip Length (In.)
45054
Copper Conductor Size (AWG)
#14
Maximum Wire Insulation Diameter (In.)
0.17
Minimum Metric Conductor Size (mm²)
2.5
Minimum Copper Conductor Size (AWG)
#14
Maximum Wire Insulation Diameter (mm)
4.2
Pin Length (mm)
12
Pin Length (In.)
0.47
Maximum Copper Conductor Size (AWG)
#14
Overall Length (mm)
19
Wire Strip Length (mm)
15.9
Inside Diameter (In.)
0.09
Maximum Metric Conductor Size (mm²)
2.5
Inside Diameter (mm)
2.3
Overall Length (In.)
0.75
Maximum Metric Conductor Size (mm²)
2.5
Minimum Metric Conductor Size (mm²)
2.5

Details

Item
Ferrule
Wire Range
14 AWG
Insulation Type
Self-Insulated
Insulation Color
Blue
Max. Temp.
221 Degrees F
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F
Connection Material
Tinned
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Color
Blue
Material
Copper
Finish
Tin-Plated
Contact Material
Copper
Maximum Conductors
1
Insulation Material
Polypropylene
Ferrule Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Maximum Operating Temperature
221 Degrees F
Compatible with Series
CT
Contact Finish
Tin
Termination Style
Crimp
Compatible with Product Type
Terminal Block
Minimum Operating Temperature
-60 Degrees F
Barrel Finish
Tin Plated
Barrel Material
Copper
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40, UP14ZLW (CD-090)
Product Name
Electric Wire Ferrule
Product Color
Blue
Environmentally Friendly
Yes
Product Type
Electric Wire Ferrule
Product Material
Copper, Polypropylene
Flammability Rating
UL94-HB
Minimum Operating Temperature (°F)
-60
Maximum Operating Temperature (°C)
105
Sub Brand
Pan-Term®
Minimum Operating Temperature (°C)
-54
Cover Material
Polypropylene
Ferrule Type
Single Wire Standard
UL Temperature Rating (°C)
105
Color Code
Blue
Maximum Operating Temperature (°F)
221
Finish/Coating
Tin-Plated
Base Material
Copper
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
CSA Temperature Rating (°C)
105
Packaging Type
Bag
Material Details
Copper - Base, Polypropylene - Insulation
Minimum Operating Temperature (°F)
-60
Maximum Operating Temperature (°C)
105
Minimum Operating Temperature (°C)
-54
UL Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221
CSA Temperature Rating (°C)
105

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.17 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.