Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # PN18-6F-M

  • Zoro # G0287196


product price: $393.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-6F-M
Zoro #
G0287196
UPC #
074983803019
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.25 in
Overall Length
0.78 in
Strip Length
1/4 in
Tongue Thickness
0.03 in
Tongue Width
1/4 in
Tongue Length
1/2 in
Barrel Length
0.39 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL 587-H, UL Listed
Wire Range
22 to 18 AWG
Features
Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Without The Need to Remove Fastener
Terminal Type
Standard
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Connection Type
Crimp
Seam
Grip Sleeved
Connection Material
Copper
Compatible with Product Type
Crimp Tool
Special Features
Fork Design Provides for Fast and Easy Installation Without the Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection to the Crimp Joint During High Vibration Applications
Compatible Manufacturer Model Number
CT-100, CT-160, CT-260
Contact Finish
Tin
Barrel Style
Insulation Grip
Seam Style
Butted
Compatible with Series
CT
Insulation Material
Nylon

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.39 in, Standards CSA Certified, UL 587-H, UL Listed, Barrel Length 0.39 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 376T39, Compatible Manufacturer Model Number CT-100, CT-160, CT-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.