Zoro Homepage

Insulated Ferrules on Mini-Reel, single

  • Mfr # FSD76-8-K

  • Zoro # G2860316


product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Wire Range
18 AWG
Overall Length
0.57 in
Max. Temp.
105°C
Color
Gray
Inside Dia.
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD76-8-K
Zoro #
G2860316
UPC #
7498333339
Country of Origin
Germany

Dimensions

Overall Length
0.57 in
Inside Dia.
0.05 in
Length
0.6"
Outside Diameter Inches
0.06 in

Details

Item
Covered Single Wire Ferrule on Reel
Wire Range
18 AWG
Max. Temp.
105°C
Color
Gray
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
Material
Copper
Finish
Tin-Plated
Product Color
Gray
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Material Details
Copper - Base, Polypropylene - Insulation
Product Material
Copper, Polypropylene
Product Class
Wire Termination
Min Operating Temperature
-51 degrees Celsius
Max Operating Temperature
105 degrees Celsius

Description

Insulated Ferrules on Mini-Reel, single wire, 18 AWG (0.75mm2), 0.31 (8.0mm) pin length, gray DIN end sleeve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.