Shop All Electrical Raceways
Panduit
Junction Box, Power, Iw, 3-Gang
Mfr # JBP3DIW
Zoro # G0412892
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material PVC
- Width 5.2"
- Height 2.8"
- Overall Length 7 in
Product Information
- Brand Panduit
- MFR # JBP3DIW
- Zoro # G0412892
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 5.2" |
Height | 2.8" |
Overall Length | 7 in |
Overall Width (In.) | 5.19 |
Overall Height (In.) | 2.75 |
Overall Width (mm) | 131.9 |
Overall Length (In.) | 7 |
Overall Length (mm) | 177.9 |
Overall Height (mm) | 69.8 |
Details
Description
Junction Box,Power,Iw,3-Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2C)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- Panduit Raceways