Shop All Electrical Raceways
Panduit
Raceway, Series LD5, 8 ft., Off White
Mfr # LD5IW8-A
Zoro # G1783144
product price: $20.85
/ea
Sold in multiples of 5 for $104.25
$104.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Channels 1
- Finish Decor
- Series LD5
- Color Off White
Product Information
- Brand Panduit
- MFR # LD5IW8-A
- Zoro # G1783144
- UPC # 074983631544
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 1 in |
Height | 5/8 in |
Length (Straight Wireway) | 8 ft |
Length (In.) | 96 |
Height (In.) | 0.58 |
Raceway Height | 5/8 in |
Raceway Length | 96 in |
Width (In.) | 1 |
Raceway Width | 1 in |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 1.01 |
Overall Width (mm) | 25.8 |
Overall Length (mm) | 2.438 |
Overall Length (In.) | 96 |
Overall Height (mm) | 14.8 |
Details
Description
Raceway, Series LD5, Mounting Style Adhesive, Width 1 in, Height 5/8 in, Length 96 in, Cover Type Latching, Material PVC, Color Off White, Number of Channels 1, Finish Decor, Standards cULus Listed File E90378, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XU8M18MA230)
- KLEIN TOOLS Nylon Tie Tensioning Tool (86570)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- Panduit Raceways