Shop All Electrical Raceways
Panduit
Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK)
Mfr # LDPH5WH6-A
Zoro # G304859691
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Adhesive, Screw-On
- Material PVC
- Width 1.02"
- Height 0.55"
- Overall Height (In.) 0.55
Product Information
- Brand Panduit
- MFR # LDPH5WH6-A
- Zoro # G304859691
- UPC # 7498334426
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.02" |
Height | 0.55" |
Overall Height (In.) | 0.55 |
Overall Width (In.) | 1.02 |
Overall Length | 72 in |
Overall Length (mm) | 1828.8 |
Overall Length (In.) | 72 |
Overall Height (mm) | 14 |
Overall Width (mm) | 26 |
Details
Description
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 6.00 ft, Width 1.02 in.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- ALLEN BRADLEY OPERATING HEAD SWITCH PARTS AND ACCESSORY (Z-24809)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14V20)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- Panduit Raceways