Shop PANDUIT
See all product information
Create Account
Loose Piece Forks, PK 25
- Mfr # EV18-14FB-Q
- Zoro # G321952634
product price:Â
$
7.75
/pk of 25, $0.31/ea
Key Features
Standards
E52164, UL Listed 20U0
Terminal Shape
Standard Fork
Insulation Coverage
Partial Coverage
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV18-14FB-Q
- Zoro #
- G321952634
- UPC #
- 613056341890
- Country of Origin
- Taiwan, Province of China
- Standards
- E52164, UL Listed 20U0
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Coverage
- Partial Coverage
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 221 Degrees F
- Insulation Color
- Red
- Contact Material
- Copper
- Insulation Type
- Vinyl
- Special Features
- Our Fork Terminal Creates a Secure, Long-Lasting Connection for Wires to Screws, Studs, or Terminal Blocks, Ideal for Electrical Applications
- Compatible Manufacturer Model Number
- KST2000A
- Barrel Style
- Funnel Entry
- Series
- EV18
- Seam Style
- Butted
- Contact Finish
- Tin
- Insulation Material
- Vinyl
Dimensions
- Stud Size
- M6
- Maximum Wire Size
- 16 AWG
- Minimum Wire Size
- 22 AWG
- Overall Length
- 0.83 in
- Strip Length
- 3/8 in
- Tongue Length
- 0.44 in
- Tongue Width
- 0.37 in
- Tongue Thickness
- 0.03 in
- Barrel Length
- 0.39 in
- Wire Rope Length
- 0.83 in
- Length
- 0.83 in
Description
StrongHold(TM) EV18-14FB-Q Loose Piece Fork, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size 1/4 in, Tongue Length 0.44 in, Seam Style Butted, Standards CSA LR31212, UL 587H E52164, Barrel Length 0.39 in, Barrel Style Funnel Entry, Compatible Manufacturer Model Number KST2000A, Minimum Wire Size 22 AWG, Overall Length 0.83 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.