Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAX6-38-L
Zoro # G0774258
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 1-1/2"
Product Information
- Brand Panduit
- MFR # LCAX6-38-L
- Zoro # G0774258
- UPC # 7498343381
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 1-1/2" |
Overall Length | 1.5 in |
Barrel Length (mm) | 12.2 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 14.3 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Overall Length (In.) | 1.5 |
Barrel Length (In.) | 0.48 |
Overall Length (mm) | 38.1 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.62 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 15.7 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44993 |
Details
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gangs, Polycarbonate, GFCI Duplex Receptacle (MM410W)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 2 Pole, 277/480V AC, B Curve (BDA24040Y1)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T937)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-500-12-EC)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- Panduit Compression Lugs