Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, Nyl, Full Insul, PK25

  • Mfr # EDNF14250FIMB-Q

  • Zoro # G0427260


product price: $9.53
/pk 25, $0.38/ea

Key Features

Insulation Color
Blue
Insulation Type
Nylon
Wire Range
16 to 14 AWG
Overall Length
0.91 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDNF14250FIMB-Q
Zoro #
G0427260
UPC #
61305636664
Country of Origin
Mexico

Dimensions

Overall Length
0.91 in
Width
0.45 in
Height
0.34 in

Details

Item
Male Disconnect,Nyl,Full Insul,PK25
Insulation Color
Blue
Insulation Type
Nylon
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
600V
Max. Temp.
257 Degrees F
Standards
UL, CSA Listed
Connection Material
Brass
Terminal Type
Male Tab Disconnect
Finish
Nickel-Plated
Insulation Dia
0.16 in
Color Coding
Blue
Max Operating Temperature
125 degrees Celsius
Product Class
Wire Termination

Description

Male Disconnect,Nyl,Full Insul,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.