Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 300 kcmil Max, 1 Hole, 5/16 in Stud, Aluminum

  • Mfr # LAM2SA300-56-3

  • Zoro # G0412140


product price: $18.59
/ea

Key Features

For Conductor Material
Aluminum, Copper
For Minimum Wire Size
6 AWG
For Maximum Wire Size
300 kcmil
Number of Holes
1
For Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAM2SA300-56-3
Zoro #
G0412140
UPC #
7498342320
Country of Origin
United States

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
300 kcmil
For Stud Size
5/16 in
Tongue Width
0.50 in
Height
2 in
Overall Length
3 in
Overall Length (In.)
3
Overall Height (mm)
50.8
Tongue Thickness (In.)
0.5
Overall Height (In.)
2
Stud Hole Size (In.)
45062
Overall Length (mm)
76.2
Tongue Length
1 in

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Holes
1
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
35 V
Maximum Operating Temperature
90 Degrees C
Standards
UL Listed
Application
Stranded Aluminum or Copper Code Conductor
Finish/Coating
Tin-Plated
Product Type
Mechanical Connectors - Lug
UL Temperature Rating (°C)
90
Tongue Type
Straight Tongue
Tongue Angle
Straight
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Aluminum, Copper
Product Class
Mechanical Lugs
Number of Terminations
2

Description

One-hole, aluminum, vertical two barrel lug, dual barrel, type LAM2SA, #6 AWG - 300 kcmil, 5/16 (7.9mm) stud hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.