Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 6 AWG Max, 1 Hole, Copper

  • Mfr # CBS35-36-C

  • Zoro # G604859773


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Stud Size
44636
Material
Copper
Width
0.39 in
Type
Mechanical Connectors-Lugs
Wire Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS35-36-C
Zoro #
G604859773
UPC #
61305626068
Country of Origin
Mexico

Dimensions

Stud Size
44636
Width
0.39 in
Wire Size
6
Height
0.55 in
Overall Height
0.55
Overall Width
0.39
Overall Length
1.29 in
Minimum Copper Conductor Size (AWG STR)
14
Maximum Copper Conductor Size (AWG STR)
6
Tongue Thickness (In.)
0.06
Overall Length (In.)
1.29
Barrel Length (mm)
11.9
Overall Width (In.)
0.39
Overall Width (mm)
9.9
Overall Height (In.)
0.55
Tongue Thickness (mm)
1.5
Overall Height (mm)
14
Barrel Length (In.)
0.47
Overall Length (mm)
32.8
Hex Size (mm)
2
Stud Hole Size (mm)
4.8
For Maximum Wire Size
6 AWG
For Minimum Wire Size
14 AWG
Tongue Width
0.52 inches; 13.2 millimeters

Details

Item
Mechanical Lug
Material
Copper
Type
Mechanical Connectors-Lugs
No. of Holes
1
Body Material
Copper
Material of Construction
Copper
Standards
cULus Listed for use up to 600V & Temperature Rated to 90°C
Barrel Type
Single Barrel
Finish/Coating
Bare
Tongue Type
Offset Floating Tongue
UL Temperature Rating (°C)
90
Number of Holes
1
Product Type
Mechanical Connectors - Lug
Contact Finish
Bare
Maximum Operating Temperature
90 Degrees C
For Conductor Material
Copper
Maximum Voltage
600 V

Description

The CBS35-36-C Mechanical Cable Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.