Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 600 kcmil Max, 2 Hole, Aluminum

  • Mfr # LAM2SB600-38-1Y

  • Zoro # G2792510


product price: $96.35
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Aluminum, Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Number of Holes
2
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAM2SB600-38-1Y
Zoro #
G2792510
UPC #
7498359285
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Overall Length
4.91 in
Height
3 in
Overall Length (mm)
124.7
Tongue Thickness (In.)
0.75
Maximum Aluminum Conductor Size (kcmil)
600
Overall Length (In.)
4.91
Hex Size (In.)
44993
Maximum Copper Conductor Size (kcmil)
600
Tongue Thickness (mm)
19.05
Minimum Aluminum Conductor Size (AWG)
2
Overall Height (mm)
76.2
Hex Size (mm)
9.525
Minimum Copper Conductor Size (AWG STR)
2
Overall Height (In.)
3
Stud Hole Size (In.)
44993
Stud Hole Size (mm)
9.525
Tongue Length
2.34 in
Tongue Width
1.5 inches

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Holes
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Standards
UL Listed
Application
Stranded Aluminum or Copper Code Conductor
Tongue Type
Straight Tongue
Product Type
Mechanical Connectors - Lug
Stud Hole Spacing (In.)
1.38
Stud Hole Spacing (mm)
35.1
Barrel Type
Two Barrel
Tongue Angle
Straight
UL Temperature Rating (°C)
90
Finish/Coating
tin-plated
Product Name
Terminal Connector
Product Material
Aluminum, Copper
Connector Plating
Tin
Product Class
Mechanical Lugs

Description

Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG - 600 kcmil, 3/8 (9.5mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.