Zoro Homepage

One-Hole Compression Lug, 4 to 2 AWG Max, Long Barrel, Copper, Gray

  • Mfr # LCB4-38-L

  • Zoro # G0774772


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Connector Type
Long Barrel
Width
0.62"
Material
Copper
Length
2.17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB4-38-L
Zoro #
G0774772
UPC #
7498343275
Country of Origin
Mexico

Dimensions

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Width
0.62"
Length
2.17"
Overall Length
2.17 in
Overall Length (In.)
2.17
Wire Strip Length (mm)
28.6
Tongue Width (mm)
15.7
Barrel Length (mm)
26.7
Barrel Length (In.)
1.05
Tongue Thickness (In.)
0.07
Stud Hole Size (mm)
9.5
Maximum Wire Size (AWG)
35
Tongue Thickness (mm)
1.8
Tongue Width (In.)
0.62
Overall Length (mm)
55.1
Wire Strip Length (In.)
1.13
Stud Hole Size (In.)
44993
Copper Code Conductor Size (AWG)
4
Tongue Width
0.62 in
For Wire Size
4 to 2 AWG
Barrel Size
Long

Description

Lug Compression Connector,4-3 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.