Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pb Discon, Vyl, Brl, Insul, 16, PK25

  • Mfr # EDV14-250P-Q

  • Zoro # G0427559


product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38

Key Features

Insulation Color
Blue
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
Overall Length
0.88 in
Seam
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDV14-250P-Q
Zoro #
G0427559
UPC #
61305634178
Country of Origin
Japan

Dimensions

Overall Length
0.88 in
Width
0.29 in

Details

Item
Pb Discon,Vyl,Brl,Insul,16,PK25
Insulation Color
Blue
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
Seam
Funnel
Max. Temp.
194 Degrees F
Max. Voltage
300V
Standards
cULus, E78522
Terminal Type
Piggy Back Disconnect
Connection Material
Brass
Insulation Dia
0.16 in
Finish
Tin-Plated
Barrel Type
Sleeved Barrel
Color Coding
Blue
Product Class
Wire Termination
Max Operating Temperature
90 degrees celsius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.