Shop All Electrical Raceways
Panduit
Raceway, Series TG70, 8 ft., Off White
Mfr # TG70IW8
Zoro # G1450897
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Decor
- Series TG
- Color Off White
- Mounting Style Screw On
Product Information
- Brand Panduit
- MFR # TG70IW8
- Zoro # G1450897
- UPC # 074983794515
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 5 5/16 in |
Height | 2 11/16 in |
Length (Straight Wireway) | 8 ft |
Length (In.) | 96 |
Height (In.) | 2.68 |
Raceway Width | 5 5/16 in |
Width (In.) | 5.32 |
Raceway Length | 96 in |
Raceway Height | 2 11/16 in |
Overall Width (In.) | 5.32 |
Overall Height (In.) | 2.68 |
Overall Width (mm) | 135.1 |
Overall Length (m) | 2.4 |
Overall Length (ft.) | 8.01 |
Overall Height (mm) | 68.1 |
Details
Description
Raceway, Series TG, Mounting Style Screw On, Width 5 5/16 in, Height 2 11/16 in, Length 96 in, Cover Type Snap On, Material PVC, Color Off White, Number of Channels 1, Finish Decor, Standards CSA C22.2 No. 62, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO SWITCH PRECISION LIMIT SWITCH (51ML7)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA250)
- HUBBELL Angle Adapter (AA6010055)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- Panduit Raceways