Wiegmann
Straight Wireway, NEMA 1, Length 1 Ft, Gray
Mfr # HS441NK
Zoro # G3363857
original price:
$17.05
1% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 4 in
- Width 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK-WO)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- HUBBELL WIRING DEVICE-KELLEMS End Cap Set (HBLTT3ECB)
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- Wiegmann Raceways