Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 750 kcmil Max, Long Barrel, Copper, Black

  • Mfr # LCC750-00-6

  • Zoro # G0776312


product price: $64.39
/ea

Key Features

Cable Size
750 kcmil
Connector Type
Long Barrel
Width
1.89"
Material
Copper
Length
7.04"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCC750-00-6
Zoro #
G0776312
UPC #
7498390220
Country of Origin
Mexico

Dimensions

Cable Size
750 kcmil
Width
1.89"
Length
7.04"
Overall Length
7.04 in
Tongue Thickness (In.)
0.26
Barrel Length (In.)
2.87
Barrel Length (mm)
72.9
Tongue Thickness (mm)
6.6
Overall Length (mm)
178.8
Copper Code Conductor Size (kcmil)
750
Overall Length (In.)
7.04
Tongue Width (In.)
1.89
Wire Strip Length (In.)
2.94
Tongue Width (mm)
48
Wire Strip Length (mm)
75
Tongue Width
1.89 in
For Wire Size
750 kcmil
Barrel Size
Long

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Black
Item
Two-Hole Compression Lug
Die Code
24
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant
Base Material
Copper
Finish/Coating
Tin-Plating
Tongue Type
Standard
Burndy Die Index Number
24
Panduit Die Index Number
P106
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Product Type
Compression Connectors - Lugs
Product Name
Terminal Connector
Connector Plating
Tin
Connector Details
1 x Terminal
Product Material
Copper
Product Class
Wire Termination
For Conductor Material
Copper

Description

Lug Compression Connector,750 Kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.