Shop All Wire Ducts
Panduit
Wire Duct Cover, Flush, White, 1.26Wx0.35D
Mfr # C1WH6-F
Zoro # G2918097
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 1 in Wiring Duct
- Color White
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # C1WH6-F
- Zoro # G2918097
- UPC # 074983004591
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 0.35" |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 1 in |
Overall Width (In.) | 1.25 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Compatible Duct Width (mm) | 25.4 |
Compatible Duct Width (In.) | 1 |
Overall Width (mm) | 31.8 |
Overall Height (mm) | 8.9 |
Overall Height (In.) | 0.35 |
Details
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 in, Length 72 in, For Use With 1 in Wiring Duct, Color White, Width 1 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD2CPG6)
- Panduit Wire Ducts