Panduit
Wire Duct, Wide Slot, Gray, 1.26 W x 3 D
Mfr # G1X3LG6-A
Zoro # G1046087
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount/Adhesive Back
- Color Gray
- Material Lead-Free PVC
- Length 72 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) F1.5X1.5IB6
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft H1.5X2LG6
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D G3X4LG6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 2" x 1' (6-Pack) G.75X2LG6
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black C3BL6
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft H2X3WH6
- PANDUIT Replacement for Tessco 646444912471 646444912471
- PANDUIT Hinged Cover Wide Slot Duct, Black, 1.5" x 2" x 1' (6-Pack) H1.5X2BL6
- PANDUIT Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 3" x 5" x 1' (6-Pack) F3X5LG6-A
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft H3X4LG6
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D C1.5WH6-F
- Panduit Wire Ducts