STRAP, CURRENCY, $2000, VIOLET, 1000PK
- Mfr # 402000
- Zoro # G323363858
product price:Â
$
10.95
/pk of 1000, $0.01/ea
Key Features
Denomination
$20
Width
1 1/4 in
Features
Self-sealing, Self-adhesive, Durable
Color
White, Violet
Material
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402000
- Zoro #
- G323363858
- UPC #
- 93775420005
- Country of Origin
- United States
- Denomination
- $20
- Features
- Self-sealing, Self-adhesive, Durable
- Color
- White, Violet
- Item
- Currency Strap
- Material
- Kraft
- Basis Weight
- 20 lb
Dimensions
- Width
- 1 1/4 in
Description
Labeled for quick identification, Secure with glued ends for quick wrapping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.