
Flair Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Red Ink, Red Barred, 4PK
Mfr # 84244
Zoro # G223333937
product price:Â $10.29
/pk 4, $2.57/eaKey Features
Ink Color
Red
Pen Type
Porous Point Pen
Point Size
0.7 mm
Tip Style
Bullet
Marking Tool Color Family
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84244
Zoro #
G223333937
UPC #
41540842446
Country of Origin
Mexico
Dimensions
Point Size
0.7 mm
Details
Ink Color
Red
Pen Type
Porous Point Pen
Tip Style
Bullet
Marking Tool Color Family
Red
Cap Color
Red
Features
Pocket Clip
Pen Style
Stick
Barrel Color
Red
Description
Smear-resistant ink that won't bleed through the page combine to give all your drawings, doodles, and projects a pop of indulgent color. Flair pens write in bold, colorful lines and have a point guard that prevents the tip from fraying. Treat yourself to bold, fun, excitingly sweet sketching and writing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.