
TM 207 Plus+ Gel Pen - 0.7 mm Medium Pen Point - Retractable - Black Ink - Gel-based, 12PK
Mfr # 70462
Zoro # G823364294
product price:Â $24.59
/pk 12, $2.05/eaKey Features
Clip Material
Metal
Barrel Color
Black
Grip Material
Rubber
Barrel Material
Metal
Pen Type
Gel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70462
Zoro #
G823364294
UPC #
30246704622
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Clip Material
Metal
Barrel Color
Black
Grip Material
Rubber
Barrel Material
Metal
Pen Type
Gel
Features
Fraud Resistant, Fade Resistant, Rubber Grip, Smooth Writing, Pocket Clip, Long Lasting, Smooth, Quick-drying Ink, Clip, Comfortable, Water Resistant, Retractable
Grip Type
Textured
Ink Color
Black
Ink Type
Gel-based, Nanofiber Ink
Item
Pen
Description
uniballTM 207 Plus+ Gel Pen - 0.7 mm Medium Pen Point - Retractable - Black Ink - Gel-based, Nanofiber Ink - Black Metal Barrel - 1 Dozen, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.