
Profile Ballpoint Pen, Retractable, Bold 1.4 mm, Blue Ink, Translucent Blue Barrel, 4PK
Mfr # 1960666/89472
Zoro # G716042780
product price:Â $6.55
/pk 4, $1.64/eaKey Features
Marking Tool Color Family
Blue
Pen Style
Retractable
Tip Style
Conical
Ink Color
Blue
Barrel Color
Translucent Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1960666/89472
Zoro #
G716042780
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Point Size
1.4 mm
Details
Marking Tool Color Family
Blue
Pen Style
Retractable
Tip Style
Conical
Ink Color
Blue
Barrel Color
Translucent Blue
Grip
Contoured Rubber
Pen Type
Ballpoint Pen
Features
Airplane-Safe Ink; Pocket Clip
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.