1-1/16-12 x 3/8" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 10-1/2 F5OG-SS

  • Zoro # G6118104


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/16"-12 x 3/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-1/2 F5OG-SS
Zoro #
G6118104
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/16"-12 x 3/8"
Outside Dia.
1-1/8"
Pipe Size (Fittings)
1-1/16"-12 x 3/8"
Hex Size
1-1/8"
Pipe Size
1-1/16-12 x 3/8"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
5/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Max. Pressure
6000 psi
Temp. Range
30 Degrees to 250 Degrees F
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Adapter
Max. Steam Pressure
6000 psi
Standards
ISO 11926-1, SAE J1926
Number of Holes
2
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Color
Silver
Maximum Operating Pressure
6,000 psi
Fitting Side A Gender
Male
Fitting Side A Type
SAE-ORB
Includes Seal
Yes
Material Grade
316
Seal Material
Nitrile
Fitting Side B Type
NPT

Description

Adapter, Stainless Steel, 316, 5/8 in, Male, SAE-ORB, 1/2 in, Female, NPT, 6,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.