Zoro Homepage

1/16" x 1/8" CPI x MNPT SS Male Connector

  • Mfr # 2-1 FBZ-SS

  • Zoro # G6088187


product price: $14.19
/ea

Key Features

Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Pipe Size
1/16"
Pipe Size (Fittings)
1/8" x 1/16"
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1 FBZ-SS
Zoro #
G6088187
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/16"
Pipe Size (Fittings)
1/8" x 1/16"
Tube Size
1/8 in
Compression Thread Size
1/8 in
Pipe Size - Pipe Fitting
1/16 in
Hex Size
3/8 in
Overall Length
1 5/32 in
Fitting Side B Pipe Size
1/16 in
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/16 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20

Details

Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
CPI(TM) x MNPT
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
10,900 psi
Pipe Fitting Connection Type
CPI(TM) x MNPT
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
425 Degrees F
Application
Air
Fitting Side B Connection Type
MNPT
Fitting Material
Stainless Steel
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Material Grade
316
Compatible Fitting Brands
CPI(TM)
Maximum Operating Pressure
10,000 psi
Series
CPI(TM)
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
For Media Type
Air
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
10,000 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/16 in, Compatible Fitting Brands CPI(TM), Thread Size A 5/16-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.