Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" A-LOK Brass Double Ferrule Nut

  • Mfr # 8NU8-B

  • Zoro # G2154467


product price: $3.39
/ea

Key Features

Basic Pipe Fitting Shape
Ferrule
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8NU8-B
Zoro #
G2154467
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
7/8 in
Compression Thread Size
3/4 in
Compatible Tube Outer Diameter
1/2 in
Thread Size
3/4"
Overall Length
11/16 in
Length
.69"

Details

Basic Pipe Fitting Shape
Ferrule
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Item
Compression Fitting Nut
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASTM B16, ASTM B453, QQ-B 626
Specific Fitting Shape
Double Ferrule Nut
Specific Pipe Fitting Shape
Nut
Fitting Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Series
A-Lok(R)
Compatible Fitting Brands
Swagelok
Application
Air, Natural Gas, Non-Potable Water
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Fitting Shape
Nut
Connection
Tube
Operating Pressure - Maximum
2,200 psi
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Ferrule Type
Double Ferrule
Material Grade
C36000
Precleaned Type
Cleaned
For Media Type
Air, Gases, Non-Potable Water

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 400 Degrees F, Overall Length 11/16 in, Thread Size 3/4 In., Specific Fitting Shape Double Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Swagelok, Series A-Lok(R), Standards ASTM B16, ASTM B453, QQ-B 626, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.