Zoro Homepage

1/2" A-LOK x MNPT SS Thermocouple Connector

  • Mfr # 8MTC8N-316

  • Zoro # G6106694


product price: $47.15
/ea

Key Features

Compression Thread Size
1/2 in
Basic Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
Stainless Steel
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MTC8N-316
Zoro #
G6106694
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
7/8 in
Pipe Size
1/2"
Tube Size
1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 15/16 in
Fitting Side B Pipe Size
1/2 in
Thread Size A
3/4-20
Thread Size 1
3/4-20
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Basic Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Connection Type
A-LOK(R) x MNPT
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Thermocouple Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
6700 psi
Fitting Side B Connection Type
MNPT
Application
Gases, Liquids
System of Measurement
Imperial
Maximum Operating Pressure
6,700 psi
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK
Material Grade
316
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
Straight Thermocouple Adapter
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
For Media Type
Gases
Connector Type
Adapter
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 3/4-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.