Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" CPI SS Single Ferrule Nut

  • Mfr # 8 BZ-SS

  • Zoro # G3504751


product price: $8.15
/ea

Key Features

Tube Size
1/2 in
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Hex Size
7/8 in
Compression Thread Size
3/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 BZ-SS
Zoro #
G3504751
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
7/8 in
Compression Thread Size
3/4-20
Thread Size
3/4"-20
Compatible Tube Outer Diameter
1/2 in
Overall Length
11/16 in
Length
0.69"

Details

Basic Pipe Fitting Material
Metal
Item
Compression Fitting Nut
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Single Ferrule Nut
Pipe Fitting Connection Type
CPI(TM)
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Ferrule Nut
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Maximum Operating Temperature
1,200 Degrees F
Compatible Tube Material
Plastic
Minimum Operating Temperature
425 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
System of Measurement
Imperial
Series
CPI(TM)
Fitting Shape
Nut
Sub-Category
Nuts
Connection
Tube
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
6,700 psi
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 3/4 In.-20, Specific Fitting Shape Single Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.