Zoro Homepage

1/2" FNPT Stainless Steel Instrumentation Check Valve

  • Mfr # 8F-C8L-1-SS

  • Zoro # G2479793


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
316 Stainless Steel
Sub-Category
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8F-C8L-1-SS
Zoro #
G2479793
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Length
3 9/16 in
Overall Length
3.56 in
Pipe or Tube Size
1/2 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
316 Stainless Steel
Sub-Category
Stainless Steel
Cap to Inlet Center
7 13/32 in
Application - Valves
Corrosives
Material of Construction
316 Stainless Steel
Flow
11.2 gpm at 60 Degrees F with 1000 psig Inlet Pressure
Cracking Pressure - Check Valves
1.0 psi
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
6000 psi @ 100 Degrees F
Item - Check Valves
Check Valve
Max. Water Pressure
6000 psi @ 115 Degrees F
Spring Material - Check Valves
316 Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
Fluorocarbon
Seat Material - Check Valves
Fluorocarbon
Min. Temp. - Valves
-30 Degrees F
Flow Design
Single
Cracking Pressure
1 psi
Mechanism and Body Design
Inline Poppet
Flow - Valves
11.2 gpm
Max. Temp.
400 Degrees F
Full Flow - Valves
No
Item
Instrumentation Check Valve
Mounting Position
Vertical or Horizontal
Seat Material
Buna N
Max. Temp. - Valves
275 Degrees F
Standards
ASTM A 276 Type 316
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
316 Stainless Steel
Seal Material
FKM
Spring Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
6,000 psi
Valve Body Style
Inline
Operating Temperature - Minimum
-15 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Silent Check
Standard
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
3.53
For Media
Fluids, Gas
Check Mechanism
Poppet
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 2
Female
Type
Unidirectional
Valve Series
C

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Fluorocarbon, Max. Temp. - Valves 275 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 6000 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Fluorocarbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.