Zoro Homepage

1/4" CPI 316 SS Plug

  • Mfr # 4 FNZ-SS

  • Zoro # G1006223


product price: $11.85
/ea

Key Features

Specific Pipe Fitting Shape
Plug
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Hex Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 FNZ-SS
Zoro #
G1006223
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Compression Thread Size
7/16-20
Tube Size
1/4 in
Fitting Thread Size
7/16"-20
Fitting Tube Size Outer Diameter
1/4 in
Thread Size
7/16-20

Description

Compression Fitting Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 7/16 In.-20, Series CPI(TM), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.