1/4" x 1/8" A-LOK x MNPT SS Male Branch Tee

  • Mfr # 2MBT4N-316

  • Zoro # G3325926


product price:  $82.35
/ea
Free Shipping & Returns

Key Features

Tube Size
1/8 in
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Stainless Steel
Specific Pipe Fitting Shape
Branch Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MBT4N-316
Zoro #
G3325926
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
1/2 in
Compression Thread Size
1/4 in
Pipe Size (Fittings)
1/4"
Thread Size A
1/4
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/8 in
Overall Length
1 31/32 in
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size
1/4
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Thread Size 1
1/4"-18
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Compression Tee Fitting
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Stainless Steel
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x MNPT
Specific Fitting Shape
Adapter Tee
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
255 Degrees C
Maximum Operating Pressure
10,900 psi
Material Grade
316
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
649 Degrees C
Application
Gas, Oil
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
MNPT
Compatible Fitting Brands
Parker A-LOK
Fitting Shape
Tee
For Media Type
Gases, Oils
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
10,900 psi
Fitting Side 3 Connection Type
MNPT
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
491 Degrees F
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Thread Size A 1/4, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.