1/4" x 3/16" A-LOK x MNPT SS Male Straight Connector

  • Mfr # 3MSC4N-316

  • Zoro # G6104506


product price:  $19.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Size
1/4"
Tube Size
3/16 in
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MSC4N-316
Zoro #
G6104506
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Compression Thread Size
3/16 in
Pipe Size (Fittings)
3/16" x 1/4"
Thread Size A
3/8-20
Fitting Side A Tube Outer Diameter
3/16 in
Overall Length
1 7/16 in
Fitting Side B Pipe Size
1/4 in
Thread Size 1
3/8-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/16 in

Details

Specific Fitting Shape
Straight Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Connector
Fitting Connection Type
A-LOK(R) x MNPT
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Item
Compression Fitting Adapter
Max. Pressure
10,300 psi
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
255 Degrees C
Maximum Operating Temperature
649 Degrees C
System of Measurement
Imperial
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK
Material Grade
316
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Pressure
10,300 psi
Fitting Shape
Straight
Operating Temperature - Maximum
649 Degrees C
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
9,100 psi
Connector Type
Adapter
Operating Temperature - Minimum
255 Degrees C
Fitting Features
Rigid
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.