Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/6" Compression SS Union

  • Mfr # 1-1 HBZ-SS

  • Zoro # G6083865


product price: $41.39
/ea

Key Features

Hex Size
5/16 in
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1 HBZ-SS
Zoro #
G6083865
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/16 in
Compression Thread Size
1/16 in
Tube Size
1/6 in
Thread Size B
10-32
Fitting Side B Tube Outer Diameter
1/16 in
Overall Length
1 in
Fitting Side A Tube Outer Diameter
1/16 in
Thread Size A
10-32
Thread Size 1
10-32
Thread Size 2
10-32
Fitting Side 2 Tube Outer Diameter
1/16 in
Fitting Side 1 Tube Outer Diameter
1/16 in

Details

Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
CPI(TM) Compression
Item
Compression Fitting Union
Max. Pressure
16,800 psi
Fitting Connection Type
CPI(TM) Compression
Specific Pipe Fitting Shape
Union
Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
1,200 Degrees F
Series
CPI(TM)
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
Maximum Operating Pressure
10,000 psi
System of Measurement
Imperial
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Application
Air
Material Grade
316
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Fitting Shape
Union
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air
Fitting Features
Rigid
Operating Pressure - Maximum
16,800 psi
Connector Type
Union
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Fitting Side B Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands CPI(TM), Thread Size A 10-32, Thread Size B 10-32

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.