Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" A-LOK SS Back Ferrule

  • Mfr # 2BF2-316

  • Zoro # G1920931


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Ferrule
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Back Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BF2-316
Zoro #
G1920931
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Compatible Tube Outer Diameter
1/8 in

Details

Item
Compression Fitting Ferrule
Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Ferrule
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Back Ferrule
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Ferrule
Finish/Coating
Colorless Dry Lubricant
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Series
A-LOK(R)
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Swagelok
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Shape
Back Ferrule
Connection Type
A-LOK(R)
Type
A-LOK(R)
Sub-Category
Ferrules
Material of Construction
Stainless Steel
Body Material
Stainless Steel
Connection
Tube
Product Type
Compression Fitting Ferrule
Precleaned Type
Cleaned

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/8 in, Series A-LOK(R), Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.