Zoro Homepage

1/8" A-LOK x Flare SS 37 Degree Flare Adapter

  • Mfr # 2XASC2-316

  • Zoro # G6174384


product price: $22.79
/ea

Key Features

Compression Thread Size
1/8 in
Pipe Fitting Connection Type
A-LOK(R) x Flare
Tube Fitting Material
Stainless Steel
Standards
ASTM 31.3
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XASC2-316
Zoro #
G6174384
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/8 in
Hex Size
7/16 in
Tube Size
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in

Details

Pipe Fitting Connection Type
A-LOK(R) x Flare
Tube Fitting Material
Stainless Steel
Standards
ASTM 31.3
Basic Pipe Fitting Shape
Adapter
Max. Pressure
10,900 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
A-LOK(R) x Flare
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
37 Degrees Adapter
Series
A-LOK
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
10,900 psi
Fitting Side A Connection Type
37 Degrees Flare
Material Grade
316
Fitting Material
Stainless Steel
System of Measurement
Imperial
Fitting Shape
Straight
Precleaned Type
Cleaned
Connector Type
Adapter
Fitting Side 1 Connection Type
Flared
Fitting Features
Rigid
Operating Pressure - Maximum
10,900 psi
Fitting Side 2 Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK

Description

Compression Fitting Adapter, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Parker A-LOK, Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.