Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" CPI x FNPT Brass Connector

  • Mfr # 2-2 GBZ-B

  • Zoro # G6196732


product price: $10.19
/ea

Key Features

Pipe Size (Fittings)
1/8"
Fitting Connection Type
CPI(TM) x FNPT
Max. Pressure
3600 psi
Tube Size
1/8 in
Pipe Fitting Connection Type
CPI(TM) x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2 GBZ-B
Zoro #
G6196732
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Tube Size
1/8 in
Hex Size
9/16 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8 in
Overall Length
1 1/8 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Pipe Size
1/8"
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
5/16-20

Details

Fitting Connection Type
CPI(TM) x FNPT
Max. Pressure
3600 psi
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
CPI(TM) x FNPT
Basic Pipe Fitting Shape
Connector
Temp. Range
-40 Degrees to 400 Degrees F
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Standards
ASME SB75, ASTM B75
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
FNPT
Compatible Fitting Brands
CPI(TM)
System of Measurement
Imperial
Fitting Material
Brass
Application
Air
Minimum Operating Temperature
40 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Series
CPI(TM)
Maximum Operating Pressure
3,600 psi
Fitting Shape
Straight
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air
Connector Type
Adapter
Operating Pressure - Maximum
3,600 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.