Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" CPI x MNPT SS Tube End Male Adapter

  • Mfr # 2-2 T2HF-SS

  • Zoro # G3051745


product price: $16.55
/ea

Key Features

Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8 in
Hex Size
7/16 in
Pipe Fitting Connection Type
CPI(TM) x MNPT
Fitting Connection Type
CPI(TM) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2 T2HF-SS
Zoro #
G3051745
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8 in
Hex Size
7/16 in
Compression Thread Size
1/8 in
Tube Size
1/8 in
Thread Size A
5/16-20
Overall Length
1 5/32 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/8 in
Pipe Size
1/8"
Thread Size
1/8"
Length
1.16
Thread Size 1
5/16-20
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Pipe Fitting Connection Type
CPI(TM) x MNPT
Fitting Connection Type
CPI(TM) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Application
Gases, Liquids
Material Grade
316
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Series
CPI(TM)
Fitting Material
Stainless Steel
Compatible Fitting Brands
CPI(TM)
Fitting Shape
Straight
Type
CPI(TM)
Sub-Category
Adapters
Connection
NPT Male Adapter
Operating Temperature - Minimum
425 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
9,100 psi
For Media Type
Gases
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.