Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 1/4" A-LOK SS Port Connector

  • Mfr # 2PC4-316

  • Zoro # G6152772


product price: $27.99
/ea

Key Features

Specific Fitting Shape
Straight Port Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
10,300 psi
Pipe Fitting Connection Type
A-LOK(R)
Tube Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PC4-316
Zoro #
G6152772
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in x 1/4 in
Compression Thread Size
1/8 in x 1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 1/16 in
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size B
7/16-20
Thread Size 2
7/16-20
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20

Details

Specific Fitting Shape
Straight Port Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
10,300 psi
Item
Compression Fitting Adapter
Pipe Fitting Connection Type
A-LOK(R)
Tube Fitting Material
Stainless Steel
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Connector
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Application
Gases, Liquids
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Minimum Operating Temperature
255 Degrees C
Fitting Material
Stainless Steel
Maximum Operating Temperature
649 Degrees C
Material Grade
316
Maximum Operating Pressure
10,300 psi
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
For Media Type
Gases
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Pressure - Maximum
10,300 psi
Operating Temperature - Minimum
255 Degrees C
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
649 Degrees C
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/16 in, Specific Fitting Shape Straight Port Connector, Compatible Fitting Brands Parker A-LOK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.