1/8" x 1/4" CPI x MNPT SS Tube End Male Adapter

  • Mfr # 4-2 T2HF-SS

  • Zoro # G2993051


product price:  $10.39
/ea

Key Features

Tube Size
1/4 in
Specific Pipe Fitting Shape
Adapter
Pipe Size - Pipe Fitting
1/8 in
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
CPI(TM) Tube End x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 T2HF-SS
Zoro #
G2993051
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
7/16 in
Pipe Size (Fittings)
1/8"
Overall Length
1 1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
7/16-20
Pipe Size
1/8"
Thread Size
1/8"
Length
1.25
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
7/16-20

Details

Specific Pipe Fitting Shape
Adapter
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
CPI(TM) Tube End x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
Stainless Steel
Pipe Fitting Connection Type
CPI(TM) Tube End x MNPT
Basic Pipe Fitting Shape
Adapter
Fitting Material
Stainless Steel
Material Grade
316
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
System of Measurement
Imperial
Minimum Operating Temperature
425 Degrees F
Application
Gases, Liquids
Series
CPI(TM)
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Type
CPI(TM)
Sub-Category
Adapters
Connection
NPT Male Adapter
Precleaned Type
Cleaned
Operating Temperature - Minimum
425 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Connector Type
Adapter
Operating Pressure - Maximum
9,100 psi
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.