This item is Discontinued.

Parker 3/16" A-LOK x 1/8" MNPT Brass Straight Connector 3MSC2N-B

3/16" A-LOK x 1/8" MNPT Brass Straight Connector (Discontinued)

  • Mfr # 3MSC2N-B
  • Zoro # G6179196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MSC2N-B
Zoro #
G6179196
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Compression Thread Size
3/16 in
Hex Size
7/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Overall Length
1 1/4 in
Thread Size A
3/8-20
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Pipe Size
1/8 in
For Tube Outside Diameter
3/16 in
Threading Size
3/8-20

Details

Tube Fitting Material
Brass
Temp. Range
-40 Degrees to 400 Degrees F
Item
Male Straight Connector
Max. Pressure
3500 psi
Basic Pipe Fitting Material
Metal
Standards
ASME SB75, ASTM B75
Specific Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Fitting Connection Type
A-LOK(R) x MNPT
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Specific Pipe Fitting Shape
Connector
Fitting Side B Connection Type
MNPT
Compatible Fitting Brands
A-LOK
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
3,500 psi
Application
Non-Potable Water
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Connection Type
Compression x MNPT
Fitting Body Material
Brass
For Tube OD
3/16 in
End Connection Type
Compression, Threaded
Fitting Shape
Connector

Description

Male Straight Connector, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Connector, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands A-LOK, Thread Size A 3/8-20, Standards ASME SB75, ASTM B75, Hex Size 7/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.