Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" CPI Brass Union Elbow

  • Mfr # 12-12 EBZ-B

  • Zoro # G2264936


product price: $52.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Tube Size
3/4 in
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASME SB75, ASTM B75
Pipe Fitting Connection Type
CPI(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12 EBZ-B
Zoro #
G2264936
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Hex Size
1 1/16 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size B
1-20
Thread Size A
1-20
Overall Length
1 9/16 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
1-20
Thread Size 1
1-20
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASME SB75, ASTM B75
Pipe Fitting Connection Type
CPI(TM)
Basic Pipe Fitting Material
Metal
Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
CPI(TM) x CPI(TM)
Fitting Material
Brass
Series
CPI(TM)
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
System of Measurement
Imperial
Maximum Operating Temperature
400 Degrees F
Application
Gases, Liquids
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Elbow
Connection
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
1,900 psi
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Compression
Connector Type
Union
Operating Temperature - Maximum
400 Degrees F
For Media Type
Gases

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands CPI(TM), Thread Size A 1-20, Thread Size B 1-20, Series CPI(TM), System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.