Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Push x 1/4" MNPT Kynar Check Valve

  • Mfr # FB6MCVC4-HBLK-05

  • Zoro # G4397145


product price: $21.19
/ea

Key Features

Pipe Size
3/8" x 1/4"
Connection Type
Push x MNPT
Connection
3/8" Tube x 1/4" MNPT
Body Material
Kynar
Sub-Category
Polyvinylidene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6MCVC4-HBLK-05
Zoro #
G4397145
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8" x 1/4"
Length
1.41"
Size
3/8" x 1/4"
Pipe or Tube Size - Check Valves
3/8 in x 1/4 in
Pipe or Tube Size
3/8 in x 1/4 in
Nominal Valve Size
3/8 in

Details

Connection Type
Push x MNPT
Connection
3/8" Tube x 1/4" MNPT
Body Material
Kynar
Sub-Category
Polyvinylidene
Item
Check Valve
Min. Temp. - Valves
0 Degrees F
Material of Construction
Kynar
Body Material - Valves
Kynar(R)
Item - Check Valves
Check Valve
Standards
NSF 51, RoHS Compliant
Connection Type - Check Valves
Push x MNPT
Max. Temp.
150 Degrees F
Mechanism and Body Design
Inline Spring
Cracking Pressure
0.5 psi
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
Fluorocarbon
Seat Material - Check Valves
Fluorocarbon
Spring Material - Check Valves
Stainless Steel
Max. Pressure
300 psi
Max. Water Pressure - Valves
150 psi
Full Flow - Valves
Yes
Max. Water Pressure
150 psi
Cracking Pressure - Check Valves
0.500 psi
Max. Temp. - Valves
250 Degrees F
Application - Valves
Corrosives
Max. Steam Pressure - Valves
Not Rated
Seat Material
FKM
Temp. Range
34 to 150 Degrees F
Spring Material
302 Stainless Steel
Seal Material
FKM
Mounting Orientation
Horizontal, Vertical
Type
Black
Max. Pressure (PSI)
150
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Check Mechanism Material
PDVF
Connection Gender - Side 1
Female
Valve Body Style
Inline
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Male
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Check Mechanism
Poppet
For Media
Corrosives
Connection Type - Side 1
Push
Silent Check
Standard
Valve Series
Truseal

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Kynar(R), Pipe or Tube Size 3/8 in x 1/4 in, Connection Type Push x MNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Fluorocarbon, Max. Temp. - Valves 250 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Fluorocarbon, Spring Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.