90 Degrees Elbow Brass Pipe Fitting, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 2-2 FE-B

  • Zoro # G6172652


product price:  $26.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2 FE-B
Zoro #
G6172652
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8"
Fitting Length
21/32 in
Pipe Size (Fittings)
1/8"
Pipe Fitting Length
21/32"
Outside Dia.
1/8"
Hex Size
9/16"
Pipe Size
1/8"
Overall Length
1 5/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
1/8 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Pipe Fitting
Temp. Range
-40 Degrees to 400 Degrees F
Compliance
ASME B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Fitting Shape
Elbow
Number of Holes
1
Standards
ANSI B31.1, ANSI B31.3
Max. Pressure
2900 psi
Material Grade
C36000
Color
Brown
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Class
Pipe Fitting
Includes Seal
No
Maximum Operating Pressure
2,900 psi

Description

90 Degrees Elbow, Brass, C36000, Class Pipe Fitting, 1/8 in, Female, NPT, 1/8 in, 1/8 in, Female, NPT, 1/8 in, 2,900 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.