StainlessSteel, Straight, 11/4"x11/4"NPT

  • Mfr # 20-1 1/4 F5OF-SS

  • Zoro # G500713131


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
1 7/8 in
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1 1/4 F5OF-SS
Zoro #
G500713131
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Adapter
Color
Silver
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Fitting Side A Type
UN/UNF-2A
Fitting Side B Type
NPTF
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Maximum Operating Pressure
3,600 psi
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Includes Seal
Yes

Description

Straight, Stainless Steel, 316, 1 1/4 in, Male, Threaded, 1 1/4 in, Male, Threaded, 3,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.