Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50DSRM05.00

  • Zoro # G6204107


product price:  $65.99
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50DSRM05.00
Zoro #
G6204107
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
9.7 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension A
3/4 in
Dimension Kk
7/16"-20 UNF
Dimension B
0.749 in
Rod Thread Size
7/16"-20
Dimension N1
3/4"-16
Dimension Cc
0.437 in
Dimension E
0.88 in
Dimension D
0.38 in
Dimension J
0.25 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension C
0.25 in
Rod Diameter
7/16 in
Body Diameter
1 9/16 in
Nose Mount Thread Size
3/4"-16
End Cap Length
1/4 in
Bore Diameter
1 1/2 in
Inlet Size
1/8 in
Stroke Length
5 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Nose
Air Cylinder Type
Round Body
Finish
Silver
Nose Mount Thread
3/4"-16
Cushion Type
None
End Cap Material
Aluminum
Air Cylinder Mount
Nose
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Features
Switch Ready
Single Acting/Double Acting
Double Acting
Temp. Range
14 Degrees to 140 Degrees F
For Fluid Type
Air
Series
SRM
System of Measurement
Inch
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Air Inlet Type
NPT
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.